Shop DEWALT
See all product information
Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.035 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide
Mfr # DW8706
Zoro # G0323659
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Primary Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8706
Zoro #
G0323659
UPC #
028877382500
Country of Origin
Slovenia
Dimensions
Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
High Performance(TM)
Maximum Operating Speed
24,400 RPM
Description
3" x .035" x 3/8" T1 HP Cutting Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.