
3 x 7 Row Small Brass Wire Cleaning Brush
Mfr # DW49707
Zoro # G3640682
product price: $3.29
/eaKey Features
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Brush Length
1 1/8 in
Handle Length
7 in
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW49707
Zoro #
G3640682
UPC #
885911225427
Country of Origin
China
Dimensions
Brush Length
1 1/8 in
Handle Length
7 in
Brush Width
3 in
Overall Length
7 in
Head Width
3 in
Head Length
1 1/8 in
Details
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Brass
Handle Color
Blue
Bristle Material
Brass
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scratch Brush
Number of Rows
3
Color Coding System
No
Features
0.006 Wire Gauge; 3 x 7 Rows
Handle Type
Curved
Sweep Face
3 in
Grip Material
Plastic
Handle Style
Curved
Number of Rows/Columns
3 x 7
Description
Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Brass, Handle Material Plastic, Brush Length 1 1/8 in, Handle Length 7 in, Head Width 3 in, Bristle Color Brass, Overall Length 7 in, Brush Type Wire Scratch Brush, Handle Color Blue, Head Length 1 1/8 in, Sweep Face 3 in, Grip Material Plastic, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.