Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Blade Dia. Drum Fan, 8000CFM, 3 Spee

  • Mfr # DXF3080

  • Zoro # G422603435


product price: $328.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXF3080
Zoro #
G422603435
UPC #
810941031908
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 12 ft, Fan Power Source Plug-In, 290 W Watts, 1,150 RPM RPM, 6 A Amps, Height 34 in, Width 15 1/2 in, 60 Hz Hz, Blade Material Aluminum, Steel, Yellow, CFD Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.