Zoro Homepage

30 deg Extended Capacity Magazine

  • Mfr # DZN930

  • Zoro # G915500029


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
4.45 in
Length
2.61 in
Depth
22.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZN930
Zoro #
G915500029
UPC #
885911828710
Country of Origin
Mexico

Dimensions

Width
4.45 in
Length
2.61 in
Depth
22.29 in

Description

Help increase productivity with the DEWALT 30 degree Extended Magazine, which holds 2 strips of nails. This attachment is constructed from high-strength magnesium for durability. Easily attach this extended magazine on the compatible DCN930 DEWALT 20V MAX XR 30 Degree Paper Collated Framing Nailer sold separately.Brand Name: DeWaltAngle: 30 degProduct Type: Extended Capacity MagazineKit: NoMinimum Fastener Size: 2 in.Magazine Capacity: 110Loading Type: TopMaximum Fastener Size: 3.5 in.Fastener Type: Framing NailsCollation Type: Plastic StripWarranty: 1 year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.