Zoro Homepage

3/16" Diamond Drill Bit

  • Mfr # DW5576

  • Zoro # G3386905


product price: $15.95
/ea

Key Features

Drill Bit Size
3/8 in
Application
For Drilling Into Tile And Porcelain
Decimal Equivalent
0.375
Number of Pieces
1
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5576
Zoro #
G3386905
UPC #
885911015738
Country of Origin
United Kingdom

Dimensions

Drill Bit Size
3/8 in
Overall Length
2 1/4 in
Maximum Drilling Depth
2 in
Shank Diameter
3/8 in
Shank Hex Size
3/8 in

Details

Application
For Drilling Into Tile And Porcelain
Decimal Equivalent
0.375
Number of Pieces
1
Item
Tile Drill Bit
Primary Material Application
TIle
Shank Type - Machining
Straight
Drill Bit Point Type
Core
Material - Machining
Diamond
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
For Tool Type
Cordless Or Corded Drill

Description

Tile Drill Bit, 3/8 in, Diamond, Straight, Maximum Drilling Depth 2 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.