Zoro Homepage

3/16" PILOT POINT(R) drill bit

  • Mfr # DW1912

  • Zoro # G0715416


product price: $4.29
/ea

Key Features

Drill Bit Size
3/16 in
Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1912
Zoro #
G0715416
UPC #
028877302119
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Overall Length
3 1/2 in
Shank Dia.
3/16"
Drilling Depth
2-5/16 in
Flute Length
2 5/16 in
Depth:Dia. Ratio
12xD
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.1875
Shank Shape
Round
Features
135 Degrees Split Point
Standards
Not Rated
Drill Bit Point Type
Pilot Point
Material - Machining
High Speed Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Web Construction
Tapered
Shank Type - Machining
Straight
Finish - Machining
Gold Oxide
Coolant Fed
Non-Coolant Through
Point Type
Split Point

Description

The DEWALT DW1912 3/16" Pilot Point® Drill Bit is suitable for drilling holes in wood, metal, or plastic. Featuring a gold ferrous oxide finish and constructed from high speed steel, this jobber length bit is intended for general-purpose drilling tasks.


Key Features of the DEWALT DW1912 3/16" Pilot Point® Drill Bit:

  • Pilot Point® Tip: Designed to assist with starting on contact and may help reduce lock-up during breakthrough.

  • No-Spin Shank: Designed to minimize bit rotation within the chuck.

  • Tapered Web Construction: Intended to support durability and reduce breakage risk during use.

  • 135° Split Point Angle: Intended to help minimize walking and provide efficient cutting action.

  • Gold Ferrous Oxide Finish

  • Size Markings Above Shank

  • Jobber Length with Spiral Flute Design: Suitable for standard depth drilling applications with right-hand cutting direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.