Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" x 10" x 12" SDS+ Hammer Bit, PK25

  • Mfr # DW5406B25

  • Zoro # G0508002


product price: $254.99
/pk 25, $10.20/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/16 in
Flute Length
10 in
Shank Diameter
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5406B25
Zoro #
G0508002
UPC #
028874254060
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
3/16 in
Flute Length
10 in
Shank Diameter
25/64 in
Maximum Drilling Depth
10 in

Details

Item
Hammer Drill Bit,3/16" x 10" x 12",PK25
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Number of Pieces
1
Impact Rated
No
Percussion Rated
Yes
Decimal Equivalent
0.1875
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Number of Flutes
2

Description

Hammer Drill Bit,3/16 In. x 10 In. x 12 In.,PK25, SDS Plus, 3/16 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Number of Flutes 2, Shank Diameter 25/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.