Zoro Homepage

3/16" x 3" Drill Bit Premium Percussion (Bulk 25)

  • Mfr # DW5222B25

  • Zoro # G0333063


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
3 in
Drill Bit Size
3/16 in
Flute Length
2.000 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5222B25
Zoro #
G0333063
UPC #
028874252226
Country of Origin
Germany

Dimensions

Overall Length
3 in
Drill Bit Size
3/16 in
Flute Length
2.000 in
Shank Diameter
3/16 in
Maximum Drilling Depth
2 in

Details

Item
Hammer Drill
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
No
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.1875
Number of Pieces
1

Description

Hammer Drill, Straight with Three Flats, 3/16 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.