Zoro Homepage

3/16" x 4-1/2" Multi Material Drill Bit

  • Mfr # DWA56124

  • Zoro # G7422791


product price: $5.29
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
For Use With
Hammer Drill
Number of Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA56124
Zoro #
G7422791
UPC #
885911279123
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in
Overall Length
4-1/2 in
Shank Size
1/4 in
Drilling Length
3 in
Maximum Drilling Depth
3 in
Shank Diameter
1/4 in

Details

Item
Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
For Use With
Hammer Drill
Number of Cutter Heads
2
Impact Rated
No
Percussion Rated
Yes
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry

Description

Hammer Drill, Straight with Three Flats, 3/16 in, Carbide Tipped, 4 1/2 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.