Zoro Homepage

3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit, PK25

  • Mfr # DW5403B25

  • Zoro # G2643487


product price: $97.25
/pk 25, $3.89/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5403B25
Zoro #
G2643487
UPC #
028874254039
Country of Origin
Germany

Dimensions

Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
No
For Tool Type
Hammer Drill
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry, Natural Stone
Shop By
Hot Buys

Description

Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.