31/64HSS BULLET DR BIT CD W/3/8SH*
Mfr # BD14341
Zoro # G802647899
product price: $11.99
/eaKey Features
Number of Flutes
3
Application
Cuts Stainless Steel, Brass, Bronze And Aluminum
Overall Length
1-1/4 in
Drill Bit Size
31/64 in
Shank Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD14341
Zoro #
G802647899
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
1-1/4 in
Drill Bit Size
31/64 in
Shank Dia.
3/8 in
Cutting Length
1/2 in
Details
Number of Flutes
3
Application
Cuts Stainless Steel, Brass, Bronze And Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.