Zoro Homepage

3/4' Bow Shackle

  • Mfr # DXBC8000

  • Zoro # G913323767


product price: $26.85
/ea

Key Features

Working Load Limit
4000 lb
Color
Black, Yellow
Includes
Storage Bag
Width
3/4 in
Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXBC8000
Zoro #
G913323767
UPC #
802024140126
Country of Origin
China

Dimensions

Width
3/4 in
Diameter
3/4 in

Details

Item
Bow Shackle
Working Load Limit
4000 lb
Color
Black, Yellow
Includes
Storage Bag

Description

DEWALT 3/4' BOW SHACKLE


  • 3/4" Bow Shackle with 10,400 lb working load limit
  • Powder coated protection
  • 7/8" diameter pin with X-Large head
  • Rubber insolator
  • Zinc protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.