Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Ground Rod Driver 3/4" Hex x 21/32" Round Spline Shank

  • Mfr # DW5785

  • Zoro # G7640123


product price: $66.45
/ea

Key Features

Impact Rated
No
Application
Driving Ground Rods
Overall Length (In.)
11 in
Blade Width (In.)
3/4 in
Shank Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5785
Zoro #
G7640123
UPC #
028874057852
Country of Origin
United States

Dimensions

Overall Length (In.)
11 in
Blade Width (In.)
3/4 in
Shank Size (In.)
3/4
Drill Bit Size
3/4 in
Shank Length
3/4 in
Shank Hex Size
3/4 in
Shank Diameter
21/32 in
Head Width
3/4 in
Maximum Drilling Depth
6 in

Details

Item
Chisel for Spline Tool
Impact Rated
No
Application
Driving Ground Rods
Material - Machining
Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Driving Ground Rods
Shank Type - Machining
Hex
Primary Material Application
Concrete
Chisel Type
Ground Rod Driver
Chisel Collar Shape
Round
For Tool Type
Rotary Hammer
Decimal Equivalent
0.6
Non-Sparking
No

Description

Chisel for Spline Tool, Chisel Type Ground Rod Driver, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 3/4 in, Chisel Collar Shape Round, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.