Zoro Homepage

3/4" PEX Expander Head

  • Mfr # DCE40034

  • Zoro # G2042369


product price: $54.45
/ea

Key Features

For Use With
Milwaukee ProPEX Heads
Features
3/4 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
Category Type
Attachment
Compatible With
DEWALT Expander
Expander Head Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE40034
Zoro #
G2042369
UPC #
885911502436
Country of Origin
China

Dimensions

Expander Head Size
3/4 in

Details

Item
Expansion Head
For Use With
Milwaukee ProPEX Heads
Features
3/4 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
Category Type
Attachment
Compatible With
DEWALT Expander

Description

Expansion Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.