Zoro Homepage

3/4" x 1/4" HP .014 Carbon Knot Wire End Brush

  • Mfr # DW49004

  • Zoro # G0333203


product price: $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

Bristle Type
Knot
Abrasive Material
Carbon
Brush Dia.
3/4 IN
Wire Dia.
0.014-Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW49004
Zoro #
G0333203
UPC #
885911224956
Country of Origin
China

Dimensions

Brush Dia.
3/4 IN
Wire Dia.
0.014-Inch

Details

Item
Knot Wire End Brush,Carbon,3/4 inX1/4 in
Bristle Type
Knot
Abrasive Material
Carbon

Description

Knot Wire End Brush,Carbon,3/4 In.X1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.