Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35FT DEWALT TOUGH TAPE

  • Mfr # DWHT36935S

  • Zoro # G806629235


product price: $36.59
/ea

Key Features

Blade Length
35 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT36935S
Zoro #
G806629235
UPC #
076174369359
Country of Origin
Thailand

Dimensions

Blade Length
35 ft
Blade Width
1 1/4 in
Blade Length - SAE
35 ft
Standout Length
16 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Rewind Type
Automatic
Blade Coating
PVC
Graduations
1/16 in
Blade Color
Yellow
Case Type
Closed
Standout
16 ft
Graduation Type
in/ft/Fractional
Belt Clip
Belt Clip Included
Lock Type
Slide
Features
Double-Sided
Stud Markings
Yes
Numeric Format
Fractional
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Blade Type
Double-Sided
Blade Return Type
Automatic
Graduation Units
Feet, Inches
System of Measurement
SAE
Hook Construction
3-Rivet

Description

The DEWALT DWHT36935S Tape Measure is a 35 ft, double-sided measuring tool intended for use in various jobsite applications. Its rugged ABS plastic case with rubber grip encases the steel blade, while automatic blade return and a slide lock assist with control during use. The tape measure features clear fractional graduations in feet and inches, as well as specialized stud markings to support common layout tasks.


Key Features of the DEWALT DWHT36935S Tape Measure:

  • Blade Length: 35 ft steel blade with 1/16 in graduation marks for precise measurements.

  • Double-Sided Blade: Double-sided printing allows reading measurements from either side.

  • PVC Blade Coating: PVC blade coating is applied; Rip-ShieldTM coating near hook end provides added protection against wear and extends product life.

  • Belt Clip Included: Provides convenient storage when not in use.

  • Case Construction: Closed ABS plastic housing features a rubber grip handle and closed design for secure handling and impact resistance.

  • Automatic Return & Slide Lock: Automatic return mechanism and slide lock included help with control during operation.

  • Standout Length: Up to 16 ft standout as rated by manufacturer, supporting longer reach without bending or collapsing.

  • Graduation Units & Type: Displays measurements in feet, inches, and fractions for versatile application needs; includes specialized stud markings for layout work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.