Zoro Homepage

36" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth

  • Mfr # DWHT83195

  • Zoro # G1804428


product price: $26.99
/ea

Key Features

Type
Large Trigger Clamp
Handle Material
Nylon
Throat Depth (In.)
3 1/4 in
Includes
Removable Jaw Pads
Spreading Range (In.)
0 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83195
Zoro #
G1804428
UPC #
076174831955
Country of Origin
China

Dimensions

Throat Depth (In.)
3 1/4 in
Throat Depth
3 1/4 in

Details

Item
Bar Clamp
Type
Large Trigger Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
36"
Includes
Removable Jaw Pads
Spreading Range (In.)
0 to 36
Bar Material
Steel
Characteristics
Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear
Function
1 Handed
Capacity (In.)
36 in
Jaw Pad Type
Grooved
Tool Operation Type
One Handed
Spreading Capacity - Maximum
36 in
Clamping Capacity
36 in
Spreading Capacity - Minimum
0 in
Clamping Force
300 lb

Description

The DEWALT DWHT83195 36" Bar Clamp is a large trigger clamp designed for one-handed operation, making it suitable for tasks that require secure clamping or spreading. Featuring a reinforced nylon handle and heat-treated steel bar, this clamp features a reinforced nylon handle and heat-treated steel bar.


Key Features of the DEWALT DWHT83195 36" Bar Clamp:

  • Clamping Capacity: Rated for up to 36 inches, accommodating larger workpieces.

  • Clamping Force: Rated for a maximum clamping force of 300 lb.

  • Material Construction: Constructed with reinforced nylon body paired with a steel bar resists wear and tear during repeated use.

  • One-Handed Operation: Enables one-handed operation in situations where only one hand is available.

  • Quick Change Functionality: Includes quick change functionality, allowing conversion between clamping and spreading; spreading range from 0 to 36 inches.

  • Removable Jaw Pads: Grooved pads help protect work surfaces by reducing marring while maintaining grip on materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.