Zoro Homepage

36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth

  • Mfr # DWHT83187

  • Zoro # G1804489


product price: $41.99
/ea

Key Features

Type
Extra Large Trigger Clamp
Handle Material
Nylon
Throat Depth (In.)
3 3/4 in
Includes
Removable Jaw Pads
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83187
Zoro #
G1804489
UPC #
076174831870
Country of Origin
China

Dimensions

Throat Depth (In.)
3 3/4 in
Throat Depth
3 3/4 in

Details

Item
Bar Clamp
Type
Extra Large Trigger Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
36"
Includes
Removable Jaw Pads
Bar Material
Steel
Characteristics
Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear
Function
1 Handed
Capacity (In.)
36 in
Spreading Range (In.)
0 to 36
Spreading Capacity - Minimum
0 in
Jaw Pad Type
Full-Faced
Clamping Capacity
36 in
Clamping Force
600 lb
Tool Operation Type
One Handed
Spreading Capacity - Maximum
36 in

Description

The DEWALT DWHT83187 36" Bar Clamp is a clamping tool designed for one-handed operation. Featuring a reinforced nylon handle and heat-treated steel bar, this clamp is rated for operation as specified with up to 600 lb of applying force to workpieces and a throat depth of 3-3/4 inches. It is suitable for general contractors or anyone needing secure holding power during assembly or repair tasks.


Key Features of the DEWALT DWHT83187 36" Bar Clamp:

  • Clamping Force: Rated for up to 600 lb, providing strong and consistent pressure on workpieces.

  • Bar Material: Bar constructed from heat-treated steel for durability in demanding applications.

  • Handle Material: Reinforced nylon handle

  • One-Handed Operation: Designed for one-handed operation, supporting efficient workflow in various settings.

  • Throat Depth: Maximum throat depth: 3-3/4 inches

  • Removable jaw pads included

  • Spreader Functionality: Quick change button allows conversion from clamp to spreader mode with spreading capacity ranging from 0 to 36 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.