3/8" Drive Deep Combination Socket Set, 20 pcs
Mfr # DWMT73812
Zoro # G5008109
product price: $38.19
/eaKey Features
Drive Size
3/8 in
Number of Pieces
20
Meets/Exceeds
ANSI
Sockets Included
Yes
Ratchets Included
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMT73812
Zoro #
G5008109
UPC #
076174738124
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
Various
Sizes Included
3/8 in. drive SAE deep dockets: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16.3/8 in. drive metric deep sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
Details
Item
Deep Combination Socket Set
Number of Pieces
20
Meets/Exceeds
ANSI
Sockets Included
Yes
Ratchets Included
None
Features
Lockable Stacking Cases;
Durable Transparent Lid;
Exceeds ANSI Specifications;
Removable internal Tray;
Knurled Beauty Rings help reduce slippage for hand tightening applications;
DirectTorqueTM Technology.
Impact Rated
No
Tether Capable
Not Tether Capable
Standards
ANSI
Shop By
Hot Buys
Product Type
Deep Drive Socket Set
Finish
Chrome
Description
The DEWALT DWMT73812 3/8" Drive Deep Combination Socket Set includes 20 pieces intended for use with compatible fasteners. This set contains both SAE and metric deep sockets to fit specified fastener sizes. The included storage case supports organization and transport.
Key Features of the DEWALT DWMT73812 3/8" Drive Deep Combination Socket Set:
- Drive Size: 3/8", suitable for use with compatible ratchets and accessories.
- Sockets Included: Contains both SAE (1/4–13/16 in.) and metric (10–19 mm) deep sockets to accommodate various fasteners.
- DirectTorqueTM Technology is intended to reduce the likelihood of rounding fasteners during use.
- Knurled beauty rings assist with grip during hand tightening.
- Lockable stacking cases and transparent lid facilitate storage, identification, and stacking as needed.
- Removable internal tray enables organization within the case or transfer to tool drawers or chests.
- Meets applicable ANSI specifications for socket sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.