Dewalt
3/8 in, 20V DC Cordless Drill, Battery Included
- Zoro #: G4220921
- Mfr #: DCD740C1
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Number of Batteries: 1
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 1.5 Ah
- Brushless Motor: Yes
- Series: 20V MAX*
- No Load RPM: 0 to 650/0 to 2000
$219.78
Subtotal: $219.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DCD740C1
- Zoro #G4220921
- Country of OriginMexico
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 11 in |
Overall Length | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V DC |
Number of Batteries | 1 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | (1) 1.5 Ah |
Brushless Motor | Yes |
Series | 20V MAX* |
No Load RPM | 0 to 650/0 to 2000 |
Item | Drill Kit |
Battery Included / Bare Tool | Battery Included |
Corded/Cordless | Cordless |
Max. Power | 360UWO |
Green Certification or Other Recognition | ENERGY STAR |
Corded/Banded | Cordless |
Handle Type | Right Angle |
Features | Dual Speed, Multi-Grip Trigger |
Battery Included | 11A168 |
Max. Torque | 360 in-lb |
Tool Weight | 3.8 lb |
Includes | 2 in Phillips Tip Bit, Belt Hook |
Battery Pack Replacement | 11A168 |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (1) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, 20V MAX* Series, No Load RPM 0 to 650/0 to 2000, Chuck Size 3/8 in, Max. Power 360UWO, Max. Torque 360 in-lb, Battery Included 11A168, Handle Type Right Angle, Battery Pack Replacement 11A168, Tool Length 11 in, Tool Weight 3.8 lb, Includes 2 in Phillips Tip Bit, Belt Hook
Restrictions and Compliance
- Hazardous material
Reviews of Dewalt #DCD740C1
Explore more
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool DCD740B
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC DCD703F1
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool DCD791B
- DEWALT 20V Max Lith Drill/Driver Kit DCD780C2-ARCH
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD991P2/DCL043
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- DEWALT 12V MAX BRSHLS DRILL/DRVR(XTREME)BARE T DWDCD701B
- DEWALT DRILL/DRIVER KIT 12V MAX 3/8" DWDCD710S2
- MILWAUKEE TOOL M18 Compact Brushless 1/2" Drill Driver Bare Tool 2801-20
- MILWAUKEE TOOL INSTALLATION DRILL/DRIVER KIT ML2505-22
- Dewalt Cordless Drills