Zoro Homepage

3/8-inch x 50FT Braided Polyurethane Hose

  • Mfr # DXCM012-0253

  • Zoro # G810997870


product price: $46.49
/ea

Key Features

Pneumatic Hose Length
50FT
Pneumatic Hose Max Pressure
300 PSI
Fitting Size
3/8-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM012-0253
Zoro #
G810997870
UPC #
045564649562
Country of Origin
Taiwan, Province of China

Dimensions

Pneumatic Hose Length
50FT
Fitting Size
3/8-in

Details

Item
Braided Polyurethane Hose
Pneumatic Hose Max Pressure
300 PSI

Description

The DEWALT 50 ft. Air Hose is designed to withstand the rigors of your job site remaining flexible. This premium air hose is constructed from braided polyurethane material that is designed for maximum longevity. The hose design is lightweight and kink resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.