Zoro Homepage

38 LBS. BRUSHLESS AC + DC 1-1/8" HEX

  • Mfr # D25966K

  • Zoro # G012120731


product price: $1,712.99
/ea
Free Shipping & Returns

Key Features

Handle Type
T-Handle
Impact Energy
30.2 ft-lb
Voltage
120V AC
Number of Speed Settings
Continuous
Sound Level
93 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25966K
Zoro #
G012120731
UPC #
885911958776
Country of Origin
China

Details

Item
Demolition Hammer
Handle Type
T-Handle
Impact Energy
30.2 ft-lb
Voltage
120V AC
Number of Speed Settings
Continuous
Sound Level
93 dBA
Number of Chisel Positions
1
Maximum Blows per Minute
1,080 bpm
Tool Weight
38 lb
Vibration Level
6.1 m/sq sec
Chuck Style
1 1/8 Hex
Kit Contents
(1) Hammer Truck, (1) Bull Point Chisel, (1) 1" Cold Chisel, (1) Bare Tool
Motor Type
Brushless
Power Source
Corded
Current
15 A

Description

Demolition Hammer, Handle Type T-Handle, Chuck Style 1 1/8 Hex, Impact Energy 30.2 ft-lb, Maximum Blows per Minute 1,080 bpm, Tool Weight 38 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 6.1 m/sq sec, Sound Level 93 dBA, Number of Chisel Positions 1, Stroke Length Not Applicable, Voltage 120V AC, Power Source Corded, Kit Contents (1) Hammer Truck, (1) Bull Point Chisel, (1) 1 In. Cold Chisel, (1) Bare Tool, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.