Zoro Homepage

3/8" Titanium Speed Tip Drill Bit

  • Mfr # DW1324

  • Zoro # G7637646


product price: $13.89
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1324
Zoro #
G7637646
UPC #
028874017559
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
5 in
Shank Dia.
3/8 in
Drilling Depth
3-5/8 in
Flute Length
3 31/50 in
Depth:Dia. Ratio
10xD
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.375
Features
Speed Tip
Flute Type
Spiral
Primary Material Application
Composite
Standards
Not Rated
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
O
Drill Bit Case Type
Skin Card
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.