Zoro Homepage

3/8 x 1-7/8" Magnetic Nut Driver

  • Mfr # DW2220

  • Zoro # G7418661


product price: $5.39
/ea

Key Features

Overall Length
1-7/8 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Bit Style
Magnetic Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2220
Zoro #
G7418661
UPC #
028874022201
Country of Origin
China

Dimensions

Overall Length
1-7/8 in
Drive Size
3/8"
Shank Size
1/4"
Nutsetter Hex Size
3/8 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
1 7/8 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Socket Size
3/8 in
Connection Size
1/4 in Hex

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1-7/8 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Zinc Phosphate, Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.