Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R)

  • Mfr # DW2220IR

  • Zoro # G7632484


product price: $4.39
/ea

Key Features

Overall Length
1 7/8 in
Measurement Type
SAE
Drive Size
3/8"
Bit Style
Magnetic Nut Driver
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2220IR
Zoro #
G7632484
UPC #
885911026437
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Drive Size
3/8"
Shank Size
1/4"
Hex Shank Size
1/4 in
Nutsetter Hex Size
3/8 in
Overall Nutsetter Length
1 7/8 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
3/8 in

Details

Item
Nutsetter
Measurement Type
SAE
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Black Oxide
Application - Tools
Impact
Shank Style
Hex
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Finish
Magnesium Phosphate
Impact Rated
Impact Rated
Fastening Tool Item
Nutsetter
SAE or Metric
SAE
Fastening Tool Material
Steel
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Features
Withstands up to 2000 in.-lb. of torque
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Shank Shape
Hex
For Tool Type
Impact
Product Type
Nutsetter

Description

If you're looking for a reliable set of tools, the Dewalt Nutsetter is something you know you can count on. This versatile nutsetter gives you the flexibility to tackle fasteners of various types and sizes. It features both SAE and metric sizes. The hex shank is magnetic, so it won't slip out of nuts or bolts. The black oxide finish resists corrosion, ensuring that your tool lasts long. It has a 3/8" drive size with 1/4" hex shank style. With its strong build and durable design, the Dewalt Nutsetter will be your go-to tool for many projects to come.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.