Zoro Homepage

3/8" x 100 ft Rubber Air Hose

  • Mfr # DXCM012-0202

  • Zoro # G3171399


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
100 ft.
Tube Material
Rubber
Pneumatic Hose Inside Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM012-0202
Zoro #
G3171399
UPC #
846212068366
Country of Origin
China

Dimensions

Pneumatic Hose Length
100 ft.
Pneumatic Hose Inside Dia.
3/8"

Details

Item
Air Hose
Tube Material
Rubber

Description

Air Hose,Rubber,3/8 In.X100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.