Zoro Homepage

3/8" x 12" Black Oxide Drill Bit

  • Mfr # DW1610

  • Zoro # G7635731


product price: $16.15
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
12 in
Flute Length
3 37/50 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1610
Zoro #
G7635731
UPC #
028874116108
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
12 in
Flute Length
3 37/50 in
Decimal Size
0.3750"
Drilling Depth
3-3/4"
Shank Dia.
3/8 in
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
3 47/64 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.000 mm/-0.025 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Features
Split Point, No-Spin Shank
Decimal Equivalent
0.3750
Impact Rated
No
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Measurement System
Fractional Inch
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Spiral Direction
Right Hand
Helix Angle - Minimum
28 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Plastic, Steel, Wood

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Maximum Drilling Depth 3 47/64 in, Fractional Inch, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.