Zoro Homepage

3/8" x 4" x 6" SDS+ Hammer Bit

  • Mfr # DW5427

  • Zoro # G3208773


product price: $5.75
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5427
Zoro #
G3208773
UPC #
028874054271
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
No
Number of Pieces
1
For Tool Type
Rotary Hammer
Decimal Equivalent
0.375
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Shop By
Hot Buys

Description

The DEWALT DW5427 SDS+ Hammer Bit is a rotary hammer drill bit designed for use with SDS Plus shank rotary hammers. With a 3/8 in diameter and carbide-tipped construction, this bit is suitable for drilling into concrete and masonry materials. The bright (uncoated) finish and two-cutter head design support efficient material removal and consistent hole quality.


Key Features of the DEWALT DW5427 SDS+ Hammer Bit:

  • Tapered Core: Designed for use when drilling holes up to a maximum depth of 4 in.

  • Two-Stage Flute Design: Variable helix pattern assists with debris removal during operation.

  • Carbide-Tipped Construction: Features two cutting edges intended for hole formation and anchor installation.

  • SDS Plus Shank Type: Compatible with rotary hammers that accept SDS Plus bits; shank diameter is 13/32 in.

  • Wear Mark Indicator: Indicates bit wear level relative to specified diameter tolerances during use.

  • Percussion Rated: Suitable for use with hammer drills on concrete or masonry surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.