Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 4" x 6"SDS+ Hammer Bit, PK25

  • Mfr # DW5427B25

  • Zoro # G2932526


product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5427B25
Zoro #
G2932526
UPC #
028874254275
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
No
Primary Material Application
Concrete, Masonry, Natural Stone
Measurement System
Fractional Inch
Decimal Equivalent
0.1562, 0.1875
For Tool Type
Rotary Drill

Description

The DEWALT DW5427B25 SDS+ Hammer Bit is a 3/8 in. carbide-tipped rotary hammer drill bit designed for use with SDS Plus shank rotary drills. This bulk pack contains 25 bits, each suitable for drilling into concrete, masonry, and natural stone where percussion-rated performance is required.


Key Features of the DEWALT DW5427B25 SDS+ Hammer Bit:

  • Tapered Core: Supports structural integrity during operation.

  • Two-Stage Flute Design: Assists with debris removal during use.

  • Carbide-Tipped Construction: Is intended to support cutting performance and edge retention.

  • Wear Mark Indicator: Enables monitoring of bit wear relative to original specifications.

  • SDS Plus Shank Type: Designed for secure fitment in compatible rotary drills using the SDS Plus system.

  • Percussion Rated: Suitable for applications requiring impact action on tough materials like concrete or stone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.