This item is Discontinued.

Dewalt 4,000 RPM VSR Drywall Screwdriver w/ 50 ft. Cord DW272W

This item is Discontinued.

Dewalt

4,000 RPM VSR Drywall Screwdriver w/ 50 ft. Cord (Discontinued)

Mfr # DW272W
Zoro # G902565314
UPC # 28877309521
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW272W
Zoro #
G902565314
UPC #
28877309521
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Chuck Size
1/4 in

Details

Max. Torque
81 ft-lb
No Load RPM
4000
Corded/Cordless
Corded
Handle Type
Pistol Grip
Tool Weight
3.1 lb.
Cord
50 ft
Amps
6.3
Includes
50Ft Two Prong Cord Set, Scrugun
Features
Reverse
Tool Speed Control
Variable Speed
Color
Black/Yellow
Material
Plastic
Power Source
Electric - Corded
Chuck Design
Keyless

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.