Zoro Homepage

4-1/2" (115mm) Small Angle Grinder

  • Mfr # DWE4214

  • Zoro # G0093418


original price: $122.99
17% off
new price: $101.00
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Features
Low Profile Gear Case, One-Touch Guard
Includes
2-Position Side Handle, One-Touch Guard, Wrench
Voltage
120V AC
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4214
Zoro #
G0093418
UPC #
885911355865
Country of Origin
China

Dimensions

Overall Length
12 in
Tool Length
12 3/8 in
Spindle Thread Size
5/8 in-11
Cord Length
6.3 ft
Wheel Dia.
4 1/2 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Features
Low Profile Gear Case, One-Touch Guard
Includes
2-Position Side Handle, One-Touch Guard, Wrench
Voltage
120V AC
Corded/Banded
Corded
Lock-on
Yes
No Load RPM
11,000 RPM
Nominal Amps
11
Corded/Cordless
Corded
Handle Design
Barrel Grip
Lock-off
No
Switch Type
Slide
Speed Type
Single
Number of Conductors
2
Number of Pieces
3
Tool Weight
6 lb
Application
Grinding
Number of Speed Settings
1
Current
11 A
Dust Management
Dust Ejection System
Minimum Speed
11,000 RPM
Grip Style
Barrel Grip
Dust Sealed Switch
Yes
Anti-Restart Technology
No
Kit Contents
(1) Bare Tool, (1) Guard
Head Type
Standard Head
Series
DWE
Guard Adjustment
Toolless Adjustable
Switch Location
Side
Power Source
Corded
Brushless Motor
No
For Wheel Type
Type 1, Type 27
Accessory Free Tool Change
Yes
Lock-Off Switch
No
Max. Speed
11,000 RPM
Brake Type
None
Electrical Protection
Overload Protection
Lock-On Switch
Yes
Anti-Kickback Clutch Type
None
Safety Features
Adjustable Guard

Description

Take on challenging grinding applications using the 4-1/2 in. (115mm) Small Angle Grinder. Designed with a Dust Ejection System, One-Touch Guard feature, and Quick-Change Wheel Release, this grinder helps maximize performance on tough jobsites.


•Next Generation 11 amp AC/DC 11,000 rpm motor provides the best power-to-weight/size ratio available
•Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
•Paddle switch with safety lock-off prevents accidental start up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.