4-1/2 in. 4T Fiber Cement Cutting Circular Saw Blade

  • Mfr # DWA412PCD

  • Zoro # G4914507


product price: $35.99
/ea

Key Features

Number of Teeth
4
Hook Angle
12 Degrees
Tooth Grind
FT
Cut Width
4.5 in
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA412PCD
Zoro #
G4914507
UPC #
885911623438
Country of Origin
China

Dimensions

Cut Width
4.5 in
Arbor Size
3/8 in
Blade Dia.
4 1/2 in
Max. Cutting Depth
1 1/2 in
Blade Thickness
1.2 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
4 1/2 in
Overall Thickness
1.2 in

Details

Item
Circular Saw Blade
Number of Teeth
4
Hook Angle
12 Degrees
Tooth Grind
FT
Diamond Knockout
Diamond Knockout Not Included
Series
ATOMIC
Max. Blade Speed
5,000 RPM
Metal Cutting Type
Thin Metal
For Use With Saw Type
Chop Saws
Wood Cutting Type
Ripping
Primary Material Application
Concrete
Arbor Shape
Round
Materials Cut
Concrete
Tip Material
Poly-Crystalline Diamond (PCD)
For Workpiece Material
Concrete
Speed - Maximum
5,000 RPM
Compatible Product Type
Chop Saw
Product Type
Circular Saw Blade

Description

The 4-1/2 in. 4T Fiber Cement Cutting Circular Saw Blade features polycrystalline diamond teeth for long life in fiber cement, and a tooth configuration designed for low dust and aggressive material removal.


  • • Polycrystalline diamond teeth for long life in fiber cement

  • • Tooth configuration designed for low dust and aggressive material removal

Designed for:


  • • (1) Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.