Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON

  • Mfr # DWE4120FN

  • Zoro # G4523785


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
9
No Load RPM
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4120FN
Zoro #
G4523785
UPC #
885911622608
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Cord Length
6 ft
Tool Length
12 1/2 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Overall Length
12 1/2 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
9
No Load RPM
12,000 RPM
Lock-on
No
Lock-off
No
Corded/Cordless
Corded
Includes
5 in Type 27 Guard, Hex Key, Inner and Outer Disc Flange, Side Handle
Number of Pieces
5
Number of Conductors
2
Features
AC/DC Power, Ergonomic Body Design, Jam-Pot Gear Case, Low Profile, Slim
Series
DWE
Speed Type
Fixed
Brushless Motor
No
Tool Weight
4.5 lb
Handle Design
Barrel Grip
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Accessory Free Tool Change
Yes
Electrical Protection
Overload Protection
Grip Style
Barrel Grip
Lock-Off Switch
No
For Wheel Type
Type 27
Power Source
Corded
Lock-On Switch
No
Number of Speed Settings
1
Switch Location
Bottom
Max. Speed
12,000 RPM
Brake Type
None
Minimum Speed
12,000 RPM
Guard Adjustment
Tooled Adjustable
Anti-Restart Technology
No
Anti-Kickback Clutch Type
None
Current
9 A
Application
Fast Material Removal
Head Type
Flathead
Safety Features
Adjustable Guard

Description

Work in tight spaces with the 4-1/2 in. - 5 in. Flathead Paddle Switch Small Angle Grinder. Featuring a low-profile construction and a 9 Amp motor for fast material removal, this tool delivers productivity in compact areas.


  • • 9 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection

  • • High-efficiency motor provides low operating temps

  • • Slim, ergonomic body design provides increased comfort in extended use applications

Designed for:


  • • Metal Grinding

  • • (1) Side Handle

Additional Features:


  • • Low-profile, jam-pot gear case increases durability and allows tool to fit into tight spaces

  • • Quick-ChangeTM wheel release allows tool free wheel removal without need for a wrench

  • • 2-position, removable side handle provides increased comfort and control

  • • 5/8 in. -11 spindle thread accepts a wide range of 4-1/2 in. accessories

  • • This product runs off of AC/DC power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.