
Abrasive Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # DWA8907
Zoro # G4124438
product price: $8.45
/eaSold in multiples of 10 for $84.50
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA8907
Zoro #
G4124438
UPC #
885911265591
Country of Origin
Canada
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Grade
Coarse
Grit
24
Series
SG24N
Specification
For Pipeline Use and Pipe Welding Applications
Maximum Operating Speed
13,300 RPM
Application
General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG24N, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.