Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2" x .250 XP Sandwich Tuck Point Blade

  • Mfr # DW4740S

  • Zoro # G7421556


product price: $31.89
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Segmented
Cutting Type
Dry
Blade Dia.
4 1/2 in
Primary Saw Application
Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4740S
Zoro #
G7421556
UPC #
885911266024
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
4 1/2 in
Plate Thickness
0.25 in
Cutting Depth
1-1/4"
Max. Cutting Depth
1 1/4 in
Cutting Depth - Maximum
1 1/4 in
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Primary Saw Application
Masonry
Grade
Better
Arbor Hole
5/8", 7/8"
For Use With Saw Type
Angle Grinders
Diamond Knockout
Diamond Knockout Not Included
For Use With
Angle Grinders
Application
Brick, Concrete, Masonry, Stone
Max. RPM
13,300
Series
Tuckpoint
Max. Blade Speed
13,300 RPM
Blade Material
Steel
Arbor Shape
Round
Speed - Maximum
13,300 RPM
Compatible Product Type
Angle Grinder
Material
Steel

Description

Diamond Saw Blade, Tuckpoint Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Grade Better, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.