4-1/2" x 5/8"-11 24g type 29 HP flap disc
Mfr # DW8337
Zoro # G7417541
product price: $8.35
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW8337
Zoro #
G7417541
UPC #
885911036115
Country of Origin
Canada
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
High Performance
Maximum Operating Speed
13,300 RPM
Color
Black
Shop By
New Products
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 24, Maximum Operating Speed 13,300 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.