Zoro Homepage

4-1/2" x 5/8"-11 60g XP flap disc

  • Mfr # DW8255

  • Zoro # G3710621


product price: $9.99
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8255
Zoro #
G3710621
UPC #
885911036634
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiber Glass
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
XP
Maximum Operating Speed
13,300 RPM
Shop By
Hot Buys
Density Rating
High
Coating Coverage
Closed

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.