Shop DEWALT
See all product information
Create Account
4-1/2" x 7/8" 24g type 27 HP flap disc
- Mfr # DW8350
- Zoro # G3672191
product price:Â
$
6.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
High Performance
Disc Dia.
4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW8350
- Zoro #
- G3672191
- UPC #
- 885911036160
- Country of Origin
- Canada
- Item
- Abrasive Flap Disc
- Abrasive Material
- Zirconia Alumina
- Grade
- Extra Coarse
- Grit
- 24
- Series
- High Performance
- Max. RPM
- 13,300 RPM
- Disc Type
- T27
- Operating Speed (RPM)
- 13300 RPM
- Shop By
- New Products
Dimensions
- Disc Dia.
- 4-1/2"
- Mounting Size
- 7/8"
Description
Abrasive Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series High Performance, Grit 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.