Zoro Homepage

4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On

  • Mfr # DWE43115N

  • Zoro # G9535097


original price: $208.99
15% off
new price: $176.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43115N
Zoro #
G9535097
UPC #
885911471534
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Tool Length
16 1/2 in
Cord Length
6 ft
Spindle Thread Size
5/8 in-11
Overall Length
16 1/2 in
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
5 in Type 27 Guard, Inner and Outer Flange, Side Handle
Number of Pieces
4
Corded/Banded
Corded
Speed Type
Single
Handle Design
Rat Tail
Features
Power Loss Reset
Number of Conductors
2
Tool Weight
5.7 lb
Series
DWE
Max. Speed
11,000 RPM
Minimum Speed
11,000 RPM
Power Source
Corded
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Switch Location
Bottom
Dust Sealed Switch
Yes
Number of Speed Settings
1
Head Type
Standard Head
Dust Management
Dust Ejection System
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Accessory Free Tool Change
Yes
Lock-Off Switch
Yes
Electrical Protection
Overload Protection
Application
Grinding
Current
13 A
For Wheel Type
Type 27
Lock-On Switch
No
Anti-Restart Technology
Yes
Grip Style
Rat Tail
Anti-Kickback Clutch Type
Electronic

Description

Complete a variety of metal grinding and cutting applications with the 4-1/2 in. (115mm) - 5 in. (125mm) Trigger Switch Grinder with No Lock-On. Featuring a powerful 13 Amp motor, this tool delivers 11,000 rpm. Built with safety in mind, this high-performance grinder has the Anti-Rotation E-CLUTCH® System and Dust Ejection SystemTM technology which ejects damaging particles that enter through the air intake vents.


  • • Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor

  • • 11,000 RPM Rating

  • • 13 Amp Motor

Designed for:


  • • (1) Side Handle

Additional Features:


  • • Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter through the air intake vents

  • • Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.