Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFV0458
Zoro #
G5572211
UPC #
885911480451
Country of Origin
China
Dimensions
Max. Cutting Depth
2 1/4 in
Thread Size
5/8"-18
Shank Size
3/8 in Hex, 7/16 in Hex
Saw Dia.
4 5/8 in
Details
Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood Cutting
Arbor Design
Not Included
Teeth per Inch
1
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Tooth Material Grade
YG8C
Impact Rated
No
Primary Material Application
Wood
Materials Cut
Wood
Description
Hole Saw, Primary Material Application Wood, Materials Cut Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 5/8 in, Teeth per Inch 1, Max. Cutting Depth 2 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.