
4-5/8" Heavy-Duty Self-Feed Bit
Mfr # DW1642
Zoro # G7858821
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW1642
Zoro #
G7858821
UPC #
028874116429
Country of Origin
China
Dimensions
Overall Length
6 in
Bit Dia.
4-5/8"
Shank Size
1/2 in
Details
Item
Wood Drilling Bit
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel Alloy
Description
- • Aggressive spur provides fast material penetraion
- • Optimized cutting geometry provides longer bit life
- • Open tooth design allows for more resharpenings
Designed for:
- • Used by plumbers drilling rough holes in wood for running pipe
- • (1) Self-Feed Bit
Additional Features:
- • 7/16" Ball groove shank for quick change applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.