This item is Discontinued.

Dewalt 4" Carbide Wood Hole Saw DWAFV0400

4" Carbide Wood Hole Saw (Discontinued)

  • Mfr # DWAFV0400
  • Zoro # G5572248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV0400
Zoro #
G5572248
UPC #
885911482820
Country of Origin
China

Dimensions

Max. Cutting Depth
2 1/4 in
Thread Size
5/8"-18
Shank Size
3/8 in Hex, 7/16 in Hex
Saw Dia.
4 in

Details

Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood Cutting
Arbor Design
Not Included
Teeth per Inch
1
Tooth Material Grade
YG8C
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Impact Rated
No
Primary Material Application
Wood
Materials Cut
Wood

Description

Hole Saw, Primary Material Application Wood, Materials Cut Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch 1, Max. Cutting Depth 2 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.