4" Clay Spade SDS Max Shank
Mfr # DW5848B
Zoro # G8439067
product price: $61.29
/eaKey Features
Blade Width (In.)
4 in
Overall Length
4 in
Non-Sparking
No
Shank Hex Size
45/64 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5848B
Zoro #
G8439067
UPC #
028877361833
Country of Origin
United States
Dimensions
Blade Width (In.)
4 in
Overall Length
4 in
Shank Hex Size
45/64 in
Head Width
4 in
Shank Diameter
45/64 in
Drill Bit Size
4 in
Maximum Drilling Depth
4 in
Details
Item
Chisel Bit
Non-Sparking
No
Measurement System
Fractional Inch
Material - Machining
Steel
Cutting Direction
Right Hand
Chisel Type
Spade Chisel
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Cutting Application
Tile Chiseling
Primary Material Application
Masonry
Chisel Collar Shape
Spade
For Tool Type
Rotary Hammer
Decimal Equivalent
0.7
Description
Chisel Bit, Chisel Type Spade Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 4 in, Overall Length 4 in, Chisel Collar Shape Spade, For Tool Type Rotary Hammer, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.