This item is Discontinued.

Dewalt 4-Cutter Hammer Drill Bit 1-1/4In x 16In L, SplIne DW5760

4-Cutter Hammer Drill Bit 1-1/4In x 16In L, SplIne (Discontinued)

  • Mfr # DW5760
  • Zoro # G2871102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5760
Zoro #
G2871102
UPC #
028874057609
Country of Origin
Germany

Dimensions

Shank Size
3/4 in
Drilling Length
11 in
Overall Length
16 in
Maximum Drilling Depth
11 in
Drill Bit Size
1 1/4 in
Bit Dia.
1-1/4"
Shank Diameter
3/4 in

Details

Item
Rotary Hammer Drill
Shank Shape
Spline
Decimal Equivalent
1.25
Number of Pieces
1
Percussion Rated
Yes
For Use With - Drills
Rotary Hammer
Number of Cutter Heads
4
Impact Rated
No
Material - Machining
Carbide Tipped
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Spline
For Use With
Rotary Hammer

Description

Rotary Hammer Drill, Spline, 1 1/4 in, Carbide Tipped, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.