Zoro Homepage

4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack

  • Mfr # 41658

  • Zoro # G302749765


product price: $275.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41658
Zoro #
G302749765
UPC #
99198416588
Country of Origin
Taiwan, Province of China

Description

The DEWALT DXST4500BLK 4-Foot Tall, 3 Shelf Industrial Rack was designed and engineered to provide heavy-duty, professional level storage. This rack features innovative details that aren't typically found on industrial racks such as solid laminate decks, safety straps with weld nuts for ease of assembly, and top caps that protect both you and your items from possible damage. The three black laminate wood composite decks can each support an evenly distributed 1,500 lb. for a total of 4,500 lb. The uprights, crossbeams, and support straps are all made from powder-coated steel and are designed so that once assembled, each shelf has two types of support straps in addition to the crossbeams to prevent them from buckling under pressure. The shelves are adjustable in 2.35-inch increments and the locking pins ensure that each shelf is properly installed. Glass-filled nylon feet on the uprights protect the powder coat from damage when repositioning the rack in addition to providing a second layer of protection against unwanted moisture and liquid spills while also protecting finished flooring from damage. Each rack also includes 2 stacking plates so you can easily and securely join two racks together vertically or, thanks to the double row design of the uprights, connect them together horizontally to create a complete storage or workspace solution customized for your needs. For easy assembly, the rack hardware kit includes a wrench, hex key, and hex driver bit and two of the four uprights come with pre-installed horizontal and diagonal support beams making getting started fast and stress-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.