4 ft Fiberglass Stepladder, 250 lb Capacity
- Mfr # DXL3110-04
- Zoro # G7635774
product price:Â
$
113.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ladder Material
Fiberglass
Overall Height
4 ft
Load Capacity - Maximum
250 lb
Base Width
20 in
Base Spread
28.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXL3110-04
- Zoro #
- G7635774
- UPC #
- 728865118516
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 ft
- Base Width
- 20 in
- Step Depth
- 3 in
Details
- Item
- Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 250 lb
- Base Spread
- 28.6 in
- Weight
- 12.4 lb
- Tread Type
- Ribbed
- Series
- DXL3110
- Number of Steps
- 3
- ANSI Duty Rating
- Type I
- Step Spacing
- 12 in
- Ladder Type
- A-Frame Stepladder
Description
The DEWALT DXL3110-04 is a 4 ft fiberglass stepladder intended for use where elevated access is needed. Rated ANSI Type I, it supports up to 250 lbs and features non-conductive fiberglass construction.
Key Features of the DEWALT DXL3110-04 Stepladder:
- Ladder Material: Fiberglass construction
- Load Capacity: Rated for up to 250 lbs (ANSI Type I)
- Step Surface: Steps are 3.75" deep
- Top Cap Design: Includes an integrated magnet and multiple tool slots
- Step Construction: Double-riveted steps with ribbed tread
- Shoes: Slip-resistant aluminum shoes help maintain stability on various surfaces
- Spreader Braces: Pinch-resistant spreader braces
- Certifications: Meets ANSI, CSA, and OSHA standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.