20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

4 PC Multi Drive Set

DEWALT| Zoro #: G1461451| Mfr #: DW2330

$10.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461451 Mfr #: DW2330
Includes: #8 Slotted/#2 Phillips, #1 Square/#2 Square, 1/4 and 5/16" NutsettersApplication: Screwdriving
Number of Pieces: 4Item: Bit Driver
Impact Rated: NoFastening Tool Material: Steel
Shank Size: 1/4"Country of Origin (subject to change): China

Product Description

4 PC MULTI DRIVE SET HOLDER, 1/4"Hex Drive, #8 Slotted/#2 Phillips, #1/#2 Square, 1/4 and 5/16" Nutsetters

Product Reviews