Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R)

  • Mfr # DWPVTDRV

  • Zoro # G7637822


product price: $22.45
/ea

Key Features

Overall Length
4 7/8 in
Number of Pieces
4
Measurement Type
SAE
Drive Size
1/4", 5/16", 3/8", 7/16"
Bit Style
Magnetic Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWPVTDRV
Zoro #
G7637822
UPC #
885911065849
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 7/8 in
Drive Size
1/4", 5/16", 3/8", 7/16"
Shank Size
1/4 in
Nutsetter Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Fastening Size
1/4 in, 5/16 in, 3/8 in, 7/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in

Details

Item
Nutsetter
Number of Pieces
4
Measurement Type
SAE
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Black Phosphate
Fastening Tool Item
Nutsetter Set
Shank Style
Hex
Fastening Tool Material
Steel
Magnetic/Nonmagnetic
Magnetic
Includes
1/4 in, 5/16 in, 3/8 in, 7/16 in Nutdrivers
Fastening Tool Finish
Magnesium Phosphate
SAE or Metric
SAE
Application - Tools
Impact
Impact Rated
Impact Rated
Features
Pivoting Nut Drivers Pivots up to 20 degrees to Fit into Tight Spaces and Corners
Measurement System
Imperial
Number of Nutsetters Included
4
Slide to Clean
Not Slide to Clean
Magnetized Tip
Magnetized Tip
Shop By
Hot Buys
Shank Shape
Hex
For Tool Type
Impact
Product Type
Nut Driver
Connection Shape
Hex

Description

This Dewalt DWPVTDRV Nutsetter Set is a complete kit that includes four nut drivers and one magnetic bit holder. It features pivoting nut drivers that can pivot up to 20 degrees to fit into tight spaces and corners. The pivoting nut driver has a 1/4" hex shank, which fits most power drills. It also comes with 4 standard socket bits in the sizes of 5/16", 3/8", 7/16" and 1/2". This black phosphate finish protects the tools from corrosion. This is an ideal set for use on steel, aluminum, iron or brass nuts. If you want to purchase a reliable nutsetter set that is both affordable and easy to use, then this Dewalt DWPVTDRV Nutsetter Set will meet your needs perfectly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.