Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" single row diamond cup grinding wheel

  • Mfr # DW4770

  • Zoro # G7639091


product price: $42.99
/ea

Key Features

Abrasive Wheel Diameter
4 in
Abrasive Material
Diamond
Max. RPM
15,000 RPM
Series
XP
Arbor Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4770
Zoro #
G7639091
UPC #
028877468969
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Size
5/8"-11
Abrasive Depth
1/4 in
Overall Diameter
4 in
Connector Size
5/8"-11

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
15,000 RPM
Series
XP
Wheel Type
Single Row
Application
For Concrete
Number of Segments
8
Connector Type
Threaded Hole
Primary Material Applicationn
Concrete, Masonry
Segment Design
Single Row
Compatible Tool Type
Angle Grinder, Concrete Planer, Cup Grinder
Maximum Operating Speed
15,000 RPM
Primary Material Application
Concrete, Masonry

Description

The DEWALT DW4770 4" Single Row Diamond Cup Grinding Wheel is intended for use in dry grinding of concrete and masonry materials. With a high diamond concentration, this wheel provides material removal when used with compatible angle grinders, concrete planers, or cup grinders.


Key Features of the DEWALT DW4770 4" Single Row Diamond Cup Grinding Wheel:

  • Abrasive Material: Constructed with diamond abrasive for effective grinding performance on hard surfaces.

  • Segment Design: Single row segment design facilitates material removal during use.

  • Number of Segments: Features 8 large grinding segments to help increase durability and wheel life.

  • Abrasive Depth: Has a 1/4 inch abrasive depth.

  • Arbor/Connector Size & Type: Equipped with a threaded hole (5/8"-11) for secure attachment to compatible tools.

  • Maximum Operating Speed: Maximum operating speed: 15,000 RPM

  • Primary Material Application: Designed specifically for use on concrete and masonry materials in dry conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.