
4" x .060" Ceramic Tile Blade Wet/Dry
Mfr # DW4729
Zoro # G7638391
product price: $32.59
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Blade Dia.
4 in
Application
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW4729
Zoro #
G7638391
UPC #
028874047297
Country of Origin
Indonesia
Dimensions
Arbor Size
5/8 in, 7/8 in
Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.08 in
Max. Cutting Depth
1 in
Overall Thickness
0.08 in
Cutting Depth - Maximum
1 in
Overall Diameter
4 in
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Application
Ceramic
Arbor Hole
7/8"
For Use With
Angle Grinders, Hand Held Saws
Primary Saw Application
Masonry
Max. RPM
13,700
Diamond Knockout
Diamond Knockout Not Included
Grade
Good
For Use With Saw Type
Angle Grinders, Masonry Saws
Arbor Shape
Round
Series
DEWALT(R)
Max. Blade Speed
15,200 RPM
Compatible Product Type
Angle Grinder, Masonry Saw
Speed - Maximum
15,200 RPM
Description
With a rock-solid, diamond-reinforced edge, DEWALT XP Tile Blades deliver fast, chip-free cuts for a variety of tile and masonry materials. An Extended Performance diamond matrix provides long life and helps to increased cutting power. Can be used wet or dry with a variety of cutters and power tools.
- • Extended performance diamond matrix provides long life and enhanced material cutting
- • Continuous rim design provides chip free cutting in all types of tile
- • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- • Extended performance diamond matrix provides long life and enhanced material cutting
- • Continuous rim design provides chip free cutting in all types of tile
- • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
Designed for:
- • Cutting all types of tile and stone
Additional Features:
- • XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
- • Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.